0
1

Expanding Punched Pockets Top Opening A4 (Pack of 10) 100080753

Order Code: ZT1545054S

£25.99 Inc VAT (20%)


Description

Ideal for catalogues, magazines, brochures and other bulky documents, these high quality, 120 micron Elba punched pockets expand up to 20mm (3/4 inch) for increased storage. The heavy duty, top opening pockets are multi-punched for filing in ring binders and lever arch files. This pack contains 10 A4 expanding punched pockets.
A4 strong polypropylene punched pockets
Clear for visibility of documents
120 micron
Expanding pocket, fits up to 20mm (3/4 inch) to fit thicker documents
Multi-punched for filing in ring binders and lever arch files
Top opening
Size: A4
Pack of 10

See full description
Specifications for Expanding Punched Pockets Top Opening A4 (Pack of 10) 100080753
  • Weight
    0.2761kg
  • Material
    Polypropylene
  • Colour
    Transparent
  • Product Type
    Expanding Punched Pockets
  • Thickness
    120 Micron
  • Size
    A4
  • Paper Size
    A4
  • Finish
    Gloss