0
1

Extra Capacity Pocket A4 Clear, Pack of 5

Order Code: ZT1058137S

Qty of 10 for
£199.90 Inc VAT (20%)
£19.99 each

This product must be ordered in multiples of 10

Description

The Rexel Extra Capacity Pocket is ideal for storing catalogues or bulky A4 documents, taking up to 150 sheets. Made in tough 180 micron PVC, it has a stylish embossed finish.

Specifications for Extra Capacity Pocket A4 Clear, Pack of 5
  • MFR Part No.
    22679490
  • Colour
    Transparent
  • Weight
    0.13kg
  • Height
    1.0mm
  • Depth
    310.0mm
  • Width
    236.0mm
  • Material
    Polyvinyl Chloride

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome