Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Forever Bangel Cut Flush 120MIC A400
By Exacompta
Order Code:
ZT4792581S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/forever-bangel-cut-flush-120mic-a400/p/ZT4792581S
Add to quotation
View all Plastic Pockets
Description
Exacompta Forever Recycled Polypropylene Cut Flush Folders A4 120 Micron PK100 - 58320E
Specifications
Specifications for Forever Bangel Cut Flush 120MIC A400
Colour
Transparent
Size
A4
Product Type
Open 2 Side Folders
Material
Polypropylene
Form
Flush Cut
Recycled Product
Recycled Polypropylene
Thickness
120 micron
Environment Support
Blue Angel Certified
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome