Heavy Duty Pocket A4, Embossed, 0.12MM Polypropylene, Glass Clear (Pack 25) - Outer Carton of 4

Order Code: ZT1061503S

Qty of 4 for
£175.96 Inc VAT (20%)
£43.99 each

This product must be ordered in multiples of 4

Description

Strong pocket for constant, everyday use. Convenient storage for large A3 documents in lever arch files and binders.

Specifications for Heavy Duty Pocket A4, Embossed, 0.12MM Polypropylene, Glass Clear (Pack 25) - Outer Carton of 4
  • MFR Part No.
    47187
  • Colour
    Glass Clear
  • Weight
    0.013kg
  • Width
    230.0mm
  • Depth
    302.0mm
  • Height
    1.0mm
  • Paper Size
    A4
  • Finish
    Matt
  • Material
    Polypropylene