KF00138 Punched Pocket Expanding Full Cover (Pack-5)

Order Code: ZT1052823X

£5.19 Inc VAT (20%)


Description

This Q-Connect full cover expanding pocket is made of durable 180 micron PVC to protect your A4 documents. The pocket expands up to 20mm for extra document capacity, which is ideal for projects or presentations. The multi-punched side strip allows for easy and secure filing in standard lever arch files and ring binders. This pack contains 5 pockets.

See full description
Specifications for KF00138 Punched Pocket Expanding Full Cover (Pack-5)
  • Pack Quantity
    5
  • Size
    A4
  • Material
    Polypropylene
  • Opening
    Top
  • Additional Features
    Extra Capacity
  • Finish
    Clear
  • MFR Part No.
    KF00138
  • Colour
    Transparent
  • Material Thickness
    180µm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome