Magnetic View Pocket With File Edge, Magnetic, A4, Pack Of 5, Yellow

Order Code: ZT2700886S

£79.99 Inc VAT (20%)


Description

Magnetic view pocket with file edge, magnetic, A4, pack of 5, yellow. For paper format = A4. Model = magnetic. Material = PVC. Overall height = 315 mm. Overall width = 265 mm. Colour = yellow. Product type = document holders. Upper edge with 11 suspension holes, lower edge with two integrated extra strong neodymium magnets. Easy to attach to metallic surfaces such as whiteboards, machines, metal doors, metal cabinets, etc. Can be used horizontally or vertically. Sheet inserted on the narrow side. Thick and resistant, pockets with double-sided seal made of flexible, transparent PVC in 4 colours. View pocket body: colour PVC, 350 . Sealed pockets: transparent, anti-reflective, grained PVC, 200 . Neodymium magnets: holding force 1.10 kg.

See full description
Specifications for Magnetic View Pocket With File Edge, Magnetic, A4, Pack Of 5, Yellow
  • Product Type
    Document Holders
  • Material
    PVC
  • Pack Quantity
    5
  • Colour
    Yellow
  • Overall Width
    265mm
  • Overall Height
    315mm
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome