Oxford Embossed Punched Pockets A3 Portrait Clear Spine (Pack 25) 400005480

Order Code: ZT2121212S

£30.99 Inc VAT (20%)


Description

Oxford Embossed Punched Pockets A3 Portrait Clear Spine (Pack 25) 400005480 Protect documents with these embossed A3 punched pockets. Made from strong polypropylene with a reinforced spine to support it when filed in a ringbinder or lever arch file. Ideal for filing spreadsheets, charts and large format presentations without folding documents

Specifications for Oxford Embossed Punched Pockets A3 Portrait Clear Spine (Pack 25) 400005480
  • Colour
    Transparent
  • Material
    Polypropylene
  • Product Type
    Punched Pockets
  • Opening
    Open Top
  • Size
    A3
  • Thickness
    120 Micron
  • Orientation
    Portrait
  • Holes
    Multi-Punched