Pocket Eco Landscape 100Mi A3 PK30

Order Code: ZT3526849S

£36.99 Inc VAT (20%)


Description

Rexel EcoDesk Premium A3 Punched Pockets Landscape 100 Micron (Pack 30) - 2102578

Specifications for Pocket Eco Landscape 100Mi A3 PK30
  • Dimensions (W x D x H)
    443x305x2mm
  • Colour
    Transparent
  • Product Type
    Punched Pockets
  • Size
    A3
  • Opening
    Open Top
  • Material
    Polypropylene
  • Recycled Product
    Minimum 90% Recycled Material
  • Thickness
    90 micron
  • Weight
    22g
  • Holes
    Multi-Punched
  • Orientation
    Landscape
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome