Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Pocket PP 75Mic Clear A4 PK100
By Leitz
Order Code:
ZT3526914S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/pocket-pp-75mic-clear-a4-pk100/p/ZT3526914S
Add to quotation
View all Plastic Pockets
Description
Leitz Pocket Standard A4 PP 75 Micron Clear (Pack 100) - 47700002
Specifications
Specifications for Pocket PP 75Mic Clear A4 PK100
Product Type
Open 2 Side Folders
Size
A4
Material
Polypropylene
Colour
Transparent
Environment Support
100% Recyclable
Weight
9g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome