Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Polyfile ID Wallet A4 Transparent (Pack of 5) 12560
By Snopake
Order Code:
ZT1551330S
£10.39
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
10.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/polyfile-id-wallet-a4-transparent-pack-of-5-12560/p/ZT1551330S
Add to quotation
View all Plastic Pockets
Description
Snopake Polyfile ID Wallet A4 Transparent (Pack of 5) 12560
Specifications
Specifications for Polyfile ID Wallet A4 Transparent (Pack of 5) 12560
Height
335mm
Depth
545mm
Weight
0.1731kg
Width
240mm
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome