Polyfile Ring Binder Wallet A4 Assorted (Pack of 5) 15695

Order Code: ZT1551742S

£10.99 Inc VAT (20%)


Description

File your paperwork safely and securely with the Snopake Polyfile ring binder wallet. This innovative wallet has a reinforced, multi-punched edge allowing you to store unpunched documents in a ring binder or lever arch file. A press stud closure along the portrait edge keeps documents safe and secure. Each wallet will hold up to 100 sheets of 80gsm A4 paper. This pack contains 5 portrait wallets in assorted Electra colours, including pink, purple, turquoise, green and blue.
Portrait wallet with reinforced multi-punched edge
Allows unpunched documents to be safely stored in ring binders and lever arch files
Press stud closure along the portrait edge
Capacity: 100 sheets of 80gsm A4 paper
Assorted Electra colours: pink, purple, turquoise, green and blue
Pack of 5

See full description
Specifications for Polyfile Ring Binder Wallet A4 Assorted (Pack of 5) 15695
  • Weight
    0.1751kg
  • Size
    A4
  • Product Type
    Ring Binder Wallet
  • Pack Quantity
    5
  • Material
    Polypropylene
  • Paper Size
    A4
  • Finish
    Matt
  • Colour
    Assorted