Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Popper Wallets A5 Clear Pack 5
By Rapesco
Order Code:
ZT3528181S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.89
5%
20 - 49
£3.68
10%
50 +
£3.48
15%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/popper-wallets-a5-clear-pack-5/p/ZT3528181S
Add to quotation
View all Plastic Pockets
Description
Rapesco Popper Wallets A5 Clear Transparent (Pack 5) 1588
Tags:
#BulkDiscount
Specifications
Specifications for Popper Wallets A5 Clear Pack 5
Style
Envelope Wallet
Size
A5
Capacity
75 Sheets
Product Type
Document Wallets
Material
Polypropylene
Colour
Transparent
Closure
Press-Stud
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome