Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Premium Everyday Punched Pocket with Green Strip, Holds Up to 20 A4 Sheets, Transparent, 80 Micron Polypropylene (Pack of 100)
By Leitz
Order Code:
ZT1061734S
Qty of 5 for
£719.95
Inc VAT (20%)
£143.99 each
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Thu, 2nd Jan
In Stock
GBP
719.95
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/premium-everyday-punched-pocket-with-green-strip-holds-up-to-20-a4-sheets-transparent-80-micron-polypropylene-pack-of-100/p/ZT1061734S
Add to quotation
View all Plastic Pockets
Description
Premium Everyday Pocket with Green Strip, ideal to keep you all documents safe.
Specifications
Specifications for Premium Everyday Punched Pocket with Green Strip, Holds Up to 20 A4 Sheets, Transparent, 80 Micron Polypropylene (Pack of 100)
MFR Part No.
47710002
Colour
glass clear
Depth
305.0mm
Width
230.0mm
Weight
0.009kg
Height
1.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome