Punched Envelope Wallets A4 Assorted, Pack of 12 TAE510229

Order Code: ZT1549055S

£18.99 Inc VAT (20%)


Description

These Tarifold A4 punched wallets are made from premium quality polypropylene with a smooth gloss finish and are punched along the long edge for filing in standard ring binders and lever arch files. The wallets also feature a Velcro seal to help keep contents secure. This assorted pack contains 12 wallets, with 2 each of blue, green, yellow, purple, pink and clear.
Premium quality polypropylene wallets with a smooth gloss finish
Punched along long edge for filing in ring binders and lever arch files
Velcro seal to help keep contents secure
Size: A4
Assorted colours: 2 each of blue, green, yellow, purple, pink and clear
Pack of 12

See full description
Specifications for Punched Envelope Wallets A4 Assorted, Pack of 12 TAE510229
  • Weight
    0.3521kg
  • Pack Quantity
    12
  • MFR Part No.
    LX10229

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome