Punched Pocket 75micron A4 Blue/Clear (Pack of 100) 400002150

Order Code: ZT1545677S

£29.99 Inc VAT (20%)


Description

These A4 polypropylene pockets are designed to help protect documents. Made from 75micron, the embossed pockets feature a multipunched reinforced blue spine. Supplied in a pack of 100 pockets.
Embossed punched pockets
Multipunched reinforced spine for long lasting use
Spine colour: Blue
Pocket colour: Clear
Pack of 100

See full description
Specifications for Punched Pocket 75micron A4 Blue/Clear (Pack of 100) 400002150
  • Weight
    0.896kg
  • Pack Quantity
    100
  • MFR Part No.
    JD04370
  • Material
    Polypropylene
  • Product Type
    Punched Pocket
  • Colour
    Transparent