0
1
2
3

Punched Pocket Polypropylene Portrait A3 Clear (Pack of 100) 100080921

Order Code: ZT1544793S

£99.99 Inc VAT (20%)


Description

These Oxford A3 portrait pockets are made from durable, 120 micron polypropylene and are multi-punched for filing in A3 portrait ring binders and lever arch files. The top opening pockets are ideal for spreadsheets, charts and other large format documents. The pockets are copy safe and have an embossed finish to help reduce glare. This pack contains 100 A3 portrait pockets.
Heavy duty A3 punched pockets
Ideal for filing A3 charts, spreadsheets and presentations
120 micron polypropylene
Copysafe to help preserve documents
Top opening for easy access
Format: upright A3
Pack of 4x25

See full description
Specifications for Punched Pocket Polypropylene Portrait A3 Clear (Pack of 100) 100080921
  • Weight
    2.7401kg
  • Pack Quantity
    100
  • MFR Part No.
    BX203608
  • Size
    A3
  • Product Type
    Punched Pocket
  • Material
    Polypropylene
  • Finish
    Embossed
  • Thickness
    120 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome