Punched Pocket with Slide Zipper, Transparent, Matte, 200 Micron, Pack of 5

Order Code: ZT1061792S

£149.99each Inc VAT (20%)
£2,999.80 minimum order value

Minimum order quantity: 20.

Description

Secure storage of miscellaneous items with slide zipper. Ideal for storage on the move in lever arch files and binders.

Specifications for Punched Pocket with Slide Zipper, Transparent, Matte, 200 Micron, Pack of 5
  • MFR Part No.
    411200
  • Colour
    Transparent
  • Depth
    280.0mm
  • Width
    305.0mm
  • Weight
    0.195kg
  • Height
    3.0mm
  • Material
    Metal, Pvc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome