0
1

Punched Pockets (Pack-100)

Order Code: ZT1052745X

£3.29 Inc VAT (20%)
£4.1921% off
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

Top opening to allow documents to be easily inserted or removed. The binding edge
is reinforced to withstand every day use and is punched to allow the pockets to fit all
2, 3, 4 ring and A4 ring binders. 60 micron.

Specifications for Punched Pockets (Pack-100)
  • Material
    Polypropylene
  • MFR Part No.
    638353
  • Finish
    Embossed
  • Opening
    Top
  • Additional Features
    White Spine
  • Size
    A4
  • Colour
    Transparent
  • Material Thickness
    40µm
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome