Punched Pockets Recycled A4 (Pack of 100) 4791-10-03

Order Code: ZT1545912S

£22.99 Inc VAT (20%)


Description

These environmentally friendly Leitz recycled punched pockets are made from 100% recycled polypropylene foil. The high quality 90 micron polypropylene has an embossed finish and multi-punched reinforced white strip for filing in standard lever arch files and ring binders. The pockets are top opening and copysafe with a capacity of 25 sheets of 80gsm paper. This bulk pack contains 100 punched pockets.
Environmentally friendly top opening punched pockets
Made from 100% recycled polypropylene foil
90 micron polypropylene with embosssed finish
Copysafe with multi-punched reinforced filing strip
Suitable for use in standard lever arch files and ring binders
Size: A4
Pack of 100

See full description
Specifications for Punched Pockets Recycled A4 (Pack of 100) 4791-10-03
  • Weight
    1.2051kg
  • Pack Quantity
    100
  • MFR Part No.
    LZ39486
  • Finish
    Embossed
  • Thickness
    90 Micron
  • Size
    A4
  • Product Type
    Punched Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome