Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Punched Pockets, Tough, 11 Hole, 0.035mm Pack of 100
By M&G
Order Code:
ZT1750860S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/punched-pockets-tough-11-hole-0-035mm-pack-of-100/p/ZT1750860S
Add to quotation
View all Plastic Pockets
Description
Punched Pockets, Tough, 11 hole, 0.035mm Pk 100
Tags:
#BulkDiscount
Specifications
Specifications for Punched Pockets, Tough, 11 Hole, 0.035mm Pack of 100
Product Type
Plastic Pockets
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome