0
1

Quality A4 Punched Pockets, Embossed, Pack of 50

Order Code: ZT1058141S

Qty of 10 for
£123.90 Inc VAT (20%)
£12.39 each
QuantityPriceDiscount
1 - 99£12.390%
100 - 199£11.894%
200 +£11.408%

This product must be ordered in multiples of 10

Description

These A4 punched pockets are great for everyday filing. They can easily and securely hold up to 25 sheets of paper. Top opening, made from a medium weight, clear embossed plastic to reduce glare and increase readability. Pack of 50.

Specifications for Quality A4 Punched Pockets, Embossed, Pack of 50
  • MFR Part No.
    224804
  • Colour
    glass clear
  • Height
    1.0mm
  • Depth
    305.0mm
  • Width
    230.0mm
  • Weight
    0.007kg
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome