Quality A4 Punched Pockets with Blue Spine, Embossed, Pack of 25

Order Code: ZT1061058S

Qty of 4 for
£291.96 Inc VAT (20%)
£72.99 each

This product must be ordered in multiples of 4

Description

These high quality A4 punched pockets have a blue coloured spine for quick and easy identification in your filing system. You can organize your documents with a colour coordinated filing system at home, or in the office. They can easily and securely hold up to 25 sheets of paper. Top opening enables quick and easy access to contents. Made from medium weight plastic with an embossed surface to reduce glare and increase readability. Pack of 25.

See full description
Specifications for Quality A4 Punched Pockets with Blue Spine, Embossed, Pack of 25
  • MFR Part No.
    12233
  • Colour
    Transparent
  • Height
    3.0mm
  • Weight
    0.009kg
  • Depth
    305.0mm
  • Width
    230.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome