0
1

Quality Pocket A4 Left Opening Embossed (Pack 25)

Order Code: ZT1061231S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

These quality A4 punched pockets are great for everyday filing, providing a professional finish for your documents. They can easily and securely hold up to 25 sheets of paper. Side opening for added security when in ring binders. Made from a medium weight, clear embossed plastic to reduce glare and increase readability. Pack of 25.<ul><li>55 micron thickness, embossed anti-glare surface</li><li>A4, left opening</li><li>White Spine</li><li>Capacity to hold up to 25 x A4 sheets</li><li>Great for everyday use in the office or at home</li><li>Ink-safe: print does not transfer</li><li>Multi-punched spine for flexible filing</li><li>Pack of 25</li></ul>

See full description
Specifications for Quality Pocket A4 Left Opening Embossed (Pack 25)
  • MFR Part No.
    2100447
  • Colour
    Transparent
  • Weight
    0.181kg
  • Pack Quantity
    25
  • Size
    A4
  • Product Type
    Punched Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome