Recycled Pocket A3 140 Micron (Pack of 25) 40190003

Order Code: ZT2121611S

£11.99 Inc VAT (20%)


Description

Leitz Recycled Pocket A3 140 Micron (Pack of 25) 40190003 Eye-catching, premium quality A3 Document Pocket for protecting documents on the go and organising papers at work and at home. The multi-punched strip allows convenient storage of documents in lever arch files and binders. Made from 90% recycled plastic (externally audited and certified by UL), climate neutral and 100% recyclable. This strong and practical clear plastic pocket perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for Recycled Pocket A3 140 Micron (Pack of 25) 40190003
  • Material
    Polypropylene
  • Height
    305mm
  • Width
    443mm
  • Colour
    Transparent
  • Size
    A3
  • Opening
    Open Top
  • Product Type
    Punched Pockets
  • Recycled Product
    Minimum 90% Recycled Material
  • Holes
    Multi-Punched
  • Thickness
    100 micron
  • Weight
    19g
  • Gusset
    No
  • Orientation
    Landscape
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome