Recycled Pockets A4 100 Micron (Pack of 100) 47911003

Order Code: ZT2121594S

£23.99 Inc VAT (20%)


Description

Leitz Recycled Pockets A4 100 Micron (Pack of 100) 47911003 Eye-catching, premium quality A4 Document Pocket for protecting documents on the go and organising papers at work and at home. The multi-punched strip allows convenient storage of documents in lever arch files and binders. Made from 90% recycled plastic (externally audited and certified by UL), climate neutral and 100% recyclable. This strong and practical clear plastic pocket perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for Recycled Pockets A4 100 Micron (Pack of 100) 47911003
  • Product Type
    Punched Pockets
  • Dimensions (W x D x H)
    230x305x1mm
  • Material
    Polypropylene
  • Size
    A4
  • Colour
    Transparent
  • Thickness
    90 micron
  • Recycled Product
    Minimum 90% Recycled Material
  • Environment Support
    100% Recyclable
  • Weight
    9g
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome