Rexel Copy King Multi Punched Pocket Polypropylene A4 90 Micron Top Opening Green Spine Glass Clear (Pack 25) 2115705

Order Code: ZT1204628S

£6.29 Inc VAT (20%)


Description

Rexel Copy King Multi Punched Pocket Polypropylene A4 90 Micron Top Opening Green Spine Glass Clear (Pack 25) 2115705 The Rexel Copy King Reinforced Top Opening A4 Pockets are the UK's no.1 seller. With a clear polished finish for greater clarity and a green reinforcing strip for extra strength, you can photocopy without removing the document. Whether you work in a large company or a small home office, these pockets will help you to organise, protect and access information quickly and efficiently and keep all your unpunched paperwork neatly filed and under control. They can easily and securely hold up to 25 sheets of paper. They are made of medium weight 90 micron high quality tear proof polypropylene for extra durability and features a green multi-punched reinforced strip to fits most binders.

See full description
Specifications for Rexel Copy King Multi Punched Pocket Polypropylene A4 90 Micron Top Opening Green Spine Glass Clear (Pack 25) 2115705
  • Colour
    Transparent
  • Opening
    Open Top
  • Size
    A4
  • MFR Part No.
    12138AC
  • Material
    Polypropylene
  • Type
    Punched Pockets
  • Capacity
    25 sheets
  • Orientation
    Portrait
  • Gusset
    No
  • Holes
    Multi-Punched
  • Thickness
    90 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome