Rexel Nyrex CD Pocket (Pack 5) 2001007

Order Code: ZT1260202P

£12.99 Inc VAT (20%)


Description

Rexel Nyrex CD Pocket (Pack 5) 2001007 Nyrexô is the UK's No.1 brand for premium quality pockets and folders, providing protection of important documents since 1960 - long life guaranteed. Nyrexô CD Pockets are tough and durable for long lasting use. Each sheet holds 2 CDs or DVDs with sections for labelling to organise contents. Embossed to reduce glare, they are a practical way to protect CDs from dust and scratching.

Specifications for Rexel Nyrex CD Pocket (Pack 5) 2001007
  • Material
    Plastic
  • Colour
    Transparent
  • MFR Part No.
    27787AC
  • Type
    Cd/Dvd Storage
  • Form
    CD Filing Sleeve
  • Dimensions (W x D x H)
    235x310x1mm
  • Disk Capacity
    2 Disks
  • For Use With
    Ring Binders
  • Weight
    14g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome