Seco Cut Flush Folder Polypropylene A4 180 Mircon Clear (Pack 25)

Order Code: ZT2119574S

£6.99 Inc VAT (20%)


Description

Seco Cut Flush Folder Polypropylene A4 180 Mircon Clear (Pack 25) Embossed folders to reduce glare with thumb hole on long edge for easy access to contents.

Anti-static and copy safe.

Made from 60% recycled material and fully recyclable.

See full description
Specifications for Seco Cut Flush Folder Polypropylene A4 180 Mircon Clear (Pack 25)
  • Material
    Polypropylene
  • Size
    A4
  • Colour
    Transparent
  • Product Type
    Open 2 Side Folders
  • Form
    Cut Flush
  • Recyclable
    Fully recyclable
  • Recycled Product
    60% Recycled Material
  • Weight
    320g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome