Stewart A4 Popper Wallet Landscape Assorted (Pack of 5) PPLSA4-AST

Order Code: ZT1550882S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

These bright, attractive popper wallets keep A4 documents safe and dry. They have a foldover flap with a press stud closure to help keep contents secure. They are recyclable, biodegradable, and made of 50% recycled content. This assorted pack contains 5 popper wallets in blue, green, pink, purple and black.
Durable, bright popper wallets
Recyclable and biodegradable
Made of 50% recycled content
Foldover flap with press stud closure
Size: A4
Assorted colours: blue, green, pink, purple, black
Pack of 5

See full description
Specifications for Stewart A4 Popper Wallet Landscape Assorted (Pack of 5) PPLSA4-AST
  • Weight
    0.142kg
  • Pack Quantity
    5
  • MFR Part No.
    UP22772

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome