Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Stewart Superior Expand Cat Punched Pockets Clear (Pack of 10) EPP-10
By Seco
Order Code:
ZT1550887S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it in
5-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/stewart-superior-expand-cat-punched-pockets-clear-pack-of-10-epp-10/p/ZT1550887S
Add to quotation
View all Plastic Pockets
Description
Stewart Superior Expand Cat Punched Pockets Clear (Pack of 10) EPP-10
Tags:
#BulkDiscount
Specifications
Specifications for Stewart Superior Expand Cat Punched Pockets Clear (Pack of 10) EPP-10
Height
325mm
Pack Quantity
10
Weight
0.265kg
Depth
30mm
Width
245mm
MFR Part No.
UP23745
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome