Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Stewart Superior Seco Cut Flush Folders A4 Assorted (Pack of 25) Lsf-Ast
By Seco
Order Code:
ZT1550892S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/stewart-superior-seco-cut-flush-folders-a4-assorted-pack-of-25-lsf-ast/p/ZT1550892S
Add to quotation
View all Plastic Pockets
Description
Stewart Superior Seco Cut Flush Folders A4 Assorted (Pack of 25) LSF-AST
Specifications
Specifications for Stewart Superior Seco Cut Flush Folders A4 Assorted (Pack of 25) Lsf-Ast
Height
315mm
Pack Quantity
25
Weight
0.248kg
Width
235mm
Depth
12mm
MFR Part No.
UP23607
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome