Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 50)

Order Code: ZT1260982P

£3.49 Inc VAT (20%)
£3.695% off
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 - 49£3.1410%
50 +£2.9715%


Description

Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 50) Pack of 50 Tiger brand multi punched pp pockets. 45 micron glass clear finish. Made from Polypropylene material, acid free, copy safe and recyclable.

Specifications for Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 50)
  • Opening
    Open Top
  • MFR Part No.
    42729TG
  • Material
    Polypropylene
  • Colour
    Transparent
  • Size
    A4
  • Type
    Punched Pockets
  • Thickness
    45 micron
  • Holes
    Multi-Punched
  • Orientation
    Portrait