52L Large Teal Storage Box S01L809

Order Code: ZT1553936S

£7.49 Inc VAT (20%)


Description

This large Stack & Store storage box is perfect for storing and transporting a range of items. Suitable for stacking or nesting together, these boxes can be stacked without lids by rotating the box by 180 degrees. With an easy to clean finish, this practical, stackable box has the capacity of 52L. Lids available separately. Supplied in a Teal finish, measuring 590 x 400 x 290mm.
Large Stack & Store storage box
Boxes can be stacked or nested together
Boxes can be stacked without lids by rotating the box by 180 degrees
Easy clean finish
Lids available separately
Capacity: 52L
Dimensions: 590 x 400 x 290mm
Colour: Teal

See full description
Specifications for 52L Large Teal Storage Box S01L809
  • MFR Part No.
    WFH30069
  • Weight
    0.864kg
  • Product Type
    Storage Box
  • Colour
    Teal
  • Capacity
    52L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome