9L Box with Lid Clear

9L Box with Lid Clear

Order Code: ZT1053071X

£10.29 Inc VAT (20%)

Currently unavailable

Description

Will hold 40 CDs or 20 DVDs or A4 paper. Other uses include men?s shoes, dress patterns. Weight: 900g.
Dimensions (L x W x D):
External: 395 x 255 x 155mm.
Internal: 335 x 210 x 140mm.

See full description
Specifications for 9L Box with Lid Clear
  • Colour
    Transparent
  • MFR Part No.
    287048
  • Depth
    255mm
  • Width
    395mm
  • Capacity
    9.00L
  • Height
    155mm