Box, Really Useful 18ltr Capacity Clear Storage Box (Carded)

Order Code: ZT3082443S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Capacity L: 18.
Colour: Clear.
External Height mm: 200.
External Length mm: 480.
External Width mm: 390.
Internal Height mm: 170.
Internal Length mm: 370.
Internal Width mm: 310.
Material: Plastic.
Material: Polypropylene.
Product Type: With lid.
Volume L: 18.Transparent (allows you to see the contents) polypropylene storage boxes. Supplied complete with lids. Locking mechanism to prevent the lid separating from the base. Working temperature of -15°C to +80°C. Positively stack with or without the lids. Minimal wall taper to maximise storage capacity. Totally flat and reinforced bottom. Will inter-stack with different capacity boxes.

See full description
Specifications for Box, Really Useful 18ltr Capacity Clear Storage Box (Carded)
  • Colour
    Transparent
  • Material
    Polypropylene
  • Capacity
    18L
  • Internal Width
    310mm
  • Internal Height
    170mm
  • External Width
    390mm
  • External Height
    200mm
  • Internal Length
    370mm
  • External Length
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome