Compact Storage Box Medium 195x295x120mm 5.3L Clear - 10890

Order Code: ZT4177157S

Medium
£6.39 Inc VAT (20%)


Description

The transparent box size medium with a 5.3 litre capacity is ideal for storage of items like magazines or documents for offices or at home. BPA free and food approved. The SmartStore Compact Clear is a modular, high-quality box that is easy to clean by hand-wash or in the dishwasher.
SmartStore Compact Storage Box Medium
Modular shape fits with other Compact items in the SmartStore range
BPA free and food approved
Made from recyclable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Ideal for storage of items in cabinet drawers
Internal dimensions: 165 x 260 x 110mm (WxDxH)
Capacity: 5.3 Litres

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome