Compact Storage Box Small 140x200x75mm 1.5L Clear - 10690

Order Code: ZT4177001S

(missing)
£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 +£3.0712%


Description

The transparent box size small is ideal for optimizing storage of small sized items in cabinets, drawers or on a desk. BPA free and food approved, ideal for fridge organisation. The SmartStore Compact Clear is a modular, high-quality box that is easy to clean by hand-wash or in the dishwasher.
SmartStore Compact Storage box small
Modular shape fits with other Compact items in the SmartStore range
BPA free and food approved
Made from recycable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Ideal for storing items in drawer on the desk or even in the fridge
Internal dimensions: 115 x 175 x 70mm (WxDxH)
Capacity: 1.5 Litres

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome