Cosy Storage Carry Box Calm Blue

Order Code: ZT1061354S

£40.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The portable Cosy Storage Carry Box is a multi talent and can be used as a hot desking carry storage box or organiser for meeting room, office, home. This flexible storage box with carry handle is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for Cosy Storage Carry Box Calm Blue
  • Height
    196.0mm
  • Depth
    367.0mm
  • MFR Part No.
    61250061
  • Colour
    Calm Blue
  • Width
    214.0mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome