Lid for 2632 -

Order Code: ZT3081732S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Colour: Grey.
Diameter mm: 565.
Height mm: 35.
Material: Polyethylene.
Product Type: Containers.
Type: Lid.
Use With: 382200.Strong snap on lids provide stable stacking. To suit heavy duty round plastic container.

See full description
Specifications for Lid for 2632 -
  • Colour
    Grey
  • Material
    Polyethylene
  • Diameter
    565mm
  • Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome