Lid for 3526 -

Order Code: ZT3081880S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Colour: Grey.
Dimensions: H x W x L mm: 51 x 559 x 559.
Height mm: 51.
Length mm: 559.
Material: Polyethylene.
Product Type: Accessories.
Size: 559x559mm.
Use With: 382210.
Width mm: 559.To suit square containers.

See full description
Specifications for Lid for 3526 -
  • Size
    559 x 559mm
  • Colour
    Grey
  • Material
    Polyethylene
  • Width
    559mm
  • Height
    51mm
  • Length
    559mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome