Lid for 3536 -

Order Code: ZT3081840S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Grey.
Dimensions: H x W x L mm: 51 x 610 x 610.
Height mm: 51.
Length mm: 610.
Material: Polyethylene.
Product Type: Accessories.
Size: 610x610mm.
Use With: 382212.
Width mm: 610.To suit square containers.

See full description
Specifications for Lid for 3536 -
  • Colour
    Grey
  • Size
    610 x 610mm
  • Material
    Polyethylene
  • Height
    51mm
  • Width
    610mm
  • Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome