Lid for Brute Container 2610 -

Order Code: ZT3081810S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Colour: Grey.
Diameter mm: 406.
Height mm: 25.
Material: Polyethylene.
Product Type: Containers.
Type: Lid.
Use With: 382199.Strong snap on lids provide stable stacking. To suit heavy duty round plastic container.

See full description
Specifications for Lid for Brute Container 2610 -
  • Colour
    Grey
  • Material
    Polyethylene
  • Diameter
    406mm
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome