Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Plastic Storage Boxes
Plastic Storage Box - 24L
By Really Useful
Order Code:
ZT5151594S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 23rd Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-storage-boxes/plastic-storage-box-24l/p/ZT5151594S
Add to quotation
View all Plastic Storage Boxes
Description
Really Useful Plastic Storage Box 24 Litre Clear - 24CCB
Specifications
Specifications for Plastic Storage Box - 24L
Product Type
Storage Containers
With Lid
Yes
Capacity Range
10-29
Material
Polypropylene
Colour
Transparent
Capacity
24L
Stackable
Yes
Internal Dimensions
230x380x270mm
File Size
Foolscap Files
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome