Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Plastic Storage Boxes
Plastic Storage Box 48L Clear
By Really
Order Code:
ZT4783368S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 23rd Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-storage-boxes/plastic-storage-box-48l-clear/p/ZT4783368S
Add to quotation
View all Plastic Storage Boxes
Description
Really Useful Plastic Storage Box 48 Litre Clear - 48CCB
Specifications
Specifications for Plastic Storage Box 48L Clear
Stackable
Yes
Product Type
Storage Box
Storage Containers
Capacity Range
30-49
Capacity
48L
Colour
Transparent
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome