0
1
2
3
4

Really Useful 18L Plastic Storage Box with Lid W480xD390xH200mm CD/DVDs Clear Ebccd

Order Code: ZT1551889S

£12.39 Inc VAT (20%)

Currently unavailable

Description

Keep files and documents neatly stored away in this 18 Litre Plastic Storage Box from Really Useful. With 18L of capacity, the interior provides room for 93 CDs or 44 DVDs. The clear sides let you see contents at-a-glance for efficient organisation, and provide sturdy protection from the elements and vermin. The design is stackable as well for space-saving storage, and features handles for easy carrying.
Clear sides and lid so you can see the contents
Sturdy and stackable
Lid locks securely in place
Strong plastic construction: rodent-resistant for reliable archive use
Attractive blue click-lock handles
Designed for up to 93 CDs or 44 DVDs
Capacity: 18 litres
Dimensions: L480 x W390 x D200mm
Colour: Clear

See full description
Specifications for Really Useful 18L Plastic Storage Box with Lid W480xD390xH200mm CD/DVDs Clear Ebccd
  • Weight
    1.653kg
  • MFR Part No.
    RUP80155

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome