0
1
2
3
4
5
6

Really Useful 35L Plastic Storage Box with Lid W480xD390xH310mm Clear 35C

Order Code: ZT1551877S

£21.99 Inc VAT (20%)

Currently unavailable

Description

Save time and space with a Really Useful 35 litre storage box. Solid, strong and stackable with a lid that locks securely in to place, it comes as part of a fully interchangeable range. A clear polypropylene container which lets you see easily what's stashed inside. Designed to be versatile, it is a great way to keep odds and ends neatly stored or could even serve as a low-cost filing solution.
35 litre polypropylene storage box
Clear so you can see the contents
Part of a fully interchangeable range
Lid locks securely in place
Attractive blue click-lock handles
Dimensions: W480 x D390 x H310mm
Colour: Clear

See full description
Specifications for Really Useful 35L Plastic Storage Box with Lid W480xD390xH310mm Clear 35C
  • Weight
    2.25kg
  • MFR Part No.
    RUP80130
  • Capacity
    35L
  • Colour
    Transparent
  • Material
    Polypropylene
  • Product Type
    Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome