0
1
2

Really Useful 42L Plastic Storage Box W520xD440xH310mm Clear HBC

Order Code: ZT1551908S

£25.99 Inc VAT (20%)

Currently unavailable

Description

Keep files and documents neatly stored away in this 42 Litre Plastic Storage Box from Really Useful. With 42L of capacity, the large interior provides plenty of room for storage of foolscap suspension files. The clear sides let you see contents at-a-glance for efficient organisation, and provide sturdy protection from the elements and vermin. The design is stackable as well for space-saving storage, and features handles for easy carrying.
Clear sides and lid so you can see the contents
Sturdy and stackable
Lid locks securely in place
Strong plastic construction: rodent-resistant for reliable archive use
Attractive blue click-lock handles
Designed for foolscap suspension files
Capacity: 42 litres
Dimensions: W520 x D440 x H310mm
Colour: Clear

See full description
Specifications for Really Useful 42L Plastic Storage Box W520xD440xH310mm Clear HBC
  • Weight
    2.575kg
  • MFR Part No.
    RUP80117

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome