0
1
2

Really Useful 4L Plastic Storage Box with Lid 395x255x80mm Clear KING4C

Order Code: ZT1551832S

£7.09 Inc VAT (20%)

Currently unavailable

Description

Keep files and documents neatly stored away in this 4 Litre Plastic Storage Box from Really Useful. With 4L of capacity, the interior is suitable for storing a single ream of A4 paper (500 sheets). The clear sides let you see contents at-a-glance for efficient organisation, and provide sturdy protection from the elements and vermin. The design is stackable as well for space-saving storage, and features handles for easy carrying.
Clear sides and lid so you can see the contents
Sturdy and stackable
Lid locks securely in place
Strong plastic construction: rodent-resistant for reliable archive use
Attractive blue click-lock handles
Designed for one ream of A4 paper (500 sheets)
Capacity: 4 litres
External dimensions: W255 x D88 x H395mm
Internal dimensions: W220 x D68 x H348
Colour: Clear

See full description
Specifications for Really Useful 4L Plastic Storage Box with Lid 395x255x80mm Clear KING4C
  • Weight
    0.66kg
  • MFR Part No.
    RUP80044
  • Colour
    Transparent
  • Capacity
    4L
  • Material
    Plastic
  • Product Type
    Plastic Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome