0
1
2
3

Really Useful 84L Recycled Plastic Storage Box Black 84Black R

Order Code: ZT1551955S

£36.99 Inc VAT (20%)


Description

Keep files and documents neatly stored away in this 84 Litre Recycled Plastic Storage Box from Really Useful. With 84L of capacity, the large interior provides plenty of room for A4 and foolscap documents and folders. The opaque black sides and lid keeps your files private and protects them from fading in harsh sunlight. The design is stackable as well for space-saving storage, and features handles for easy carrying. It's eco-friendly as well, made from 100% recycled plastic.
Opaque with lid to keep contents private
Part of a fully interchangeable range
Made from 100% recycled plastic
Lid locks securely in place
Capacity: 84 litres
Dimensions: W710 x D440 x H380mm
Colour: Black

See full description
Specifications for Really Useful 84L Recycled Plastic Storage Box Black 84Black R
  • Weight
    3.3kg
  • MFR Part No.
    RUP80468
  • Capacity
    84 litres
  • Product Type
    Storage Box
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome