Really Useful Black Plastic Storage Box 84 Litre

Order Code: ZT2441619S

£39.99 Inc VAT (20%)

Currently unavailable

Description

Really Useful Black Plastic Storage Box 84 Litre
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Really Useful Black Plastic Storage Box 84 Litre
  • Material
    Polypropylene
  • Type
    Storage Containers
  • Capacity
    84L
  • Colour
    Black
  • Form
    Storage Box
  • With Lid
    Yes
  • Recycled Product
    100% Recycled Material
  • Capacity Range
    50-100
  • Stackable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome